Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, 5 gal., Pail, Mineral Oil

  • Mfr # PETRO-COMP 100-005

  • Zoro # G3848279


product price: $282.96
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Mineral Oil
Container Type
Pail
SAE Grade
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETRO-COMP 100-005
Zoro #
G3848279
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Mineral Oil
Container Type
Pail
SAE Grade
30
ISO Viscosity Grade
100
Flash Point
520 Degrees F
Pour Point
-38 Degrees C
Application
Centrifugal Compressors and Vacuum Pumps, Food Processing, Reciprocating Compressors, Rotary Screw Compressors, Rotary Vane Compressors
Viscosity @ 100C
8.5 cSt
Viscosity @ 40C
99 cSt
Standards
ASTM
Temp. Range
-38 Degrees to 520 Degrees F
Four-Ball Wear
0.6 mm
Viscosity Index
68
Odor
Mild
Series
Petro-Comp
For Use With
Rotary Screw, Vane and Reciprocating Air Compressors
Maximum Operating Temperature
520 Degrees F
Color
Clear
Minimum Operating Temperature
-38 Degrees F

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Grade 30, ISO Viscosity Grade 100, Viscosity Index 68, Flash Point 520 Degrees F, Food Grade No, Series Petro-Comp, Application Centrifugal Compressors and Vacuum Pumps, Food Processing, Reciprocating Compressors, Rotary Screw Compressors, Rotary Vane Compressors, Viscosity @ 40C 99 cSt, Viscosity @ 100C 8.5 cSt, Maximum Operating Temperature 520 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.