Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, 5 gal., Pail, Synthetic Oil

  • Mfr # AIR-COMP 46-005

  • Zoro # G3848315


product price: $329.01
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Pail
SAE Grade
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR-COMP 46-005
Zoro #
G3848315
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Pail
SAE Grade
15
ISO Viscosity Grade
46
Flash Point
460 Degrees F
Application
Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps
Viscosity @ 40C
45.8 cSt
Viscosity Index
97
Four-Ball Wear
0.6 mm
Viscosity @ 100C
6.7 cSt
Standards
ASTM
Pour Point
-36 Degrees C
Temp. Range
-33 Degrees to 460 Degrees F
Series
Air-Comp Series
Minimum Operating Temperature
-33 Degrees F
Maximum Operating Temperature
460 Degrees F
Lubrication Type
Rust and Corrosion Inhibitors; Oxidation Control Agents; Anti-Wear Compounds and Defoamants
Color
Clear
Odor
Mild
For Use With
Reciprocating Air Compressors, Rotary Screw, Vane

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 97, Flash Point 460 Degrees F, Food Grade No, Series Air-Comp Series, Application Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps, Viscosity @ 40C 45.8 cSt, Viscosity @ 100C 6.7 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.