Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, 5gal, Pail, Polyalphaolefin

  • Mfr # SYNCOMP PAO-32-005

  • Zoro # G3848385


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYNCOMP PAO-32-005
Zoro #
G3848385
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
10
ISO Viscosity Grade
32
Flash Point
490 Degrees F
Viscosity @ 40C
32 cSt
Viscosity @ 100C
5.8 cSt
Four-Ball Wear
Not Specified
Temp. Range
-81 Degrees to 490 Degrees F
Viscosity Index
126
Application
Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps
Pour Point
-63 Degrees C
Standards
ASTM
Specific Gravity
0.8510
Maximum Operating Temperature
490 Degrees F
Odor
Mild
For Use With
Rotary Screw Air Compressors
Minimum Operating Temperature
-81 Degrees F
Color
Clear
Series
Syncomp PAO-32

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Grade 10, ISO Viscosity Grade 32, Viscosity Index 126, Flash Point 490 Degrees F, Food Grade No, Series Syncomp PAO-32, Application Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.