Zoro Homepage

Food Grade Cooler Chain Lubricant, ISO 32

  • Mfr # CR FG-10

  • Zoro # G1370634


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Chain
NSF Rating
H1
Lubricant Container
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR FG-10
Zoro #
G1370634
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Chain
NSF Rating
H1
Lubricant Container
Pail
Lubricant Base
Synthetic Oil
Primary Additive
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
Colorless
Odorless
Yes
Flammability
Non-Flammable
Series
Cooler Chain Lubricant
Min. Operating Temp.
-67 Degrees F
Container Type
Pail
VOC Content
Not Specified
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Specific Gravity
0.82
Net Weight
8 lb.
Properties- Chain and Cable Lubricants
Colorless, Odorless
Lubricant NSF Rating
H1 Food Grade
Application
Extends Lubrication Intervals, Protection From Wear, Rust for Chains,That Operate in Refrigerated or Room Temperature Environments Where Incidental Food Contact May Occur
Lubricant Additives
PAO
Flash Point
460 Degrees F
Standards
NSF Registered, Category Code H1, ISO 32, 10W
Chemical Base
Synthetic Oil
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Max. Operating Temp.
510 Degrees F
Color
Colorless
GHS Flammability Rating
Non-Flammable
Lubricant Film
Wet
Water Resistant
Yes
Relative Humidity
80 %
Net Fill
8 lb
Physical Form
Liquid
Operating Temp. Range
-67 Degrees to 510 Degrees F
Container Capacity
1 gal
Base Lubricant
Synthetic Oil
Compatible Product Type
Chain
Post-Application Film
Wet
Primary Additives
No Additives
Operating Temperature - Minimum
-100 Degrees F
Operating Temperature - Maximum
510 Degrees F
Water Resistance
Water Resistant
Metal Detectable Container
Not Metal Detectable
Odor
Odorless
For Use On Plastics
Recommended for Plastics

Description

Chain and Wire Rope Lubricant, Pail, Synthetic Oil, No Additives, H1, Petrochem, 1 gal, -67 Degrees F, 510 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.