Food Grade, Cooler Conveyor Chain Oil, 5 Gal.

  • Mfr # CR FG-10-005

  • Zoro # G3521533


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Chain
NSF Rating
H1
Lubricant Container
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR FG-10-005
Zoro #
G3521533
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Chain
NSF Rating
H1
Lubricant Container
Pail
Lubricant Base
Synthetic Oil
Primary Additive
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
Colorless
Odorless
Yes
Flammability
Non-Flammable
Series
Cooler Chain Lubricant
Max. Operating Temp.
510 Degrees F
Application
Refrigerated, Room Temperature, Cooler Rack Conveyor Chain Applications Where Incidental Food Contact May Occur
Color
Colorless
Chemical Base
Synthetic Oil
Lubricant NSF Rating
H1 Food Grade
Min. Operating Temp.
-67 Degrees F
Standards
Complies with the Requirements of F.D.A. 21 CFR 1778.3570, Meets USDA H-1 1998 Guidelines, NSF Registered, Category Code H1
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Container Type
Pail
Flash Point
460 Degrees F
Lubricant Additives
PAO
Specific Gravity
0.82
Chain and Cable Lubricant Type
Chain and Cable Lubricant
VOC Content
Not Specified
Properties- Chain and Cable Lubricants
Colorless, Odorless
Net Weight
40 lb.
Lubricant Film
Wet
GHS Flammability Rating
Non-Flammable
Physical Form
Liquid
Relative Humidity
80 %
Net Fill
40 lb
Water Resistant
Yes
Operating Temp. Range
-67 Degrees to 510 Degrees F
Water Resistance
Water Resistant
Compatible Product Type
Chain
Metal Detectable Container
Not Metal Detectable
Primary Additives
No Additives
Odor
Odorless
Operating Temperature - Maximum
510 Degrees F
Container Capacity
5 gal
Post-Application Film
Wet
Base Lubricant
Synthetic Oil
Operating Temperature - Minimum
-100 Degrees F

Description

Chain and Wire Rope Lubricant, Pail, Synthetic Oil, No Additives, H1, Petrochem, 5 gal, -67 Degrees F, 510 Degrees F, Liquid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.