Food Grade Divider Oil 210, 1 Gal.

  • Mfr # DIVIDER 210-001

  • Zoro # G3881705


product price: $63.25
/ea

Key Features

NSF Rating
3H Direct Food Contact
Container Size
1 gal
Series
Divider Oil 210
Color
Clear
Lubricant NSF Rating
H1 Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIVIDER 210-001
Zoro #
G3881705
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Divider Oil
NSF Rating
3H Direct Food Contact
Series
Divider Oil 210
Color
Clear
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
Not Specified
Item - Gear Oil
Divider Oil
Application
Dough and Pan Divider Oil, Knife Lubricant, Meat Grinders, Release Agent
Container Type
Jug
Container Style
Jug
Pour Point
10 Degrees F
Flash Point
375 Degrees F
Extreme Pressure Use
No
SAE Grade
20
Standards
NSF H-1 and 3H
Four-Ball Wear
Not Specified
Specific Gravity
0.845
Base Oil
Mineral
AGMA Standard
Not AGMA Rated
ISO Viscosity Grade
32
Maximum Operating Temperature
375 Degrees F
Minimum Operating Temperature
10 Degrees F
SAE Viscosity Grade
10W
Environmentally Acceptable Lubricant
No
Product Type
Divider Oil

Description

Food Grade Divider Oil 210,1 gal,Jug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.