Food Grade Oven Chain Lubricant, ISO 220

  • Mfr # FOODSAFE PETRO-SYN FG-220-055

  • Zoro # G9857784


product price:  $9,909.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Chain and Wire Rope Uses
Oven Chain
NSF Rating
H1
Container Size
55 gal
Lubricant Container
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOODSAFE PETRO-SYN FG-220-055
Zoro #
G9857784
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Chain and Wire Rope Lubricant
Chain and Wire Rope Uses
Oven Chain
NSF Rating
H1
Lubricant Container
Drum
Lubricant Base
Synthetic Oil
Primary Additive
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
Amber
Odorless
No
Flammability
Flammable
Series
High Temp Oven Chain Lubricant
Container Type
Drum
VOC Content
Not Specified
Lubricant NSF Rating
H1 Food Grade
Chemical Base
Synthetic Oil
Flash Point
615 Degrees F
Standards
USDA H-1 and Title 21 CFR Section 178.350 FDA requirements
Min. Operating Temp.
-4 Degrees F
Specific Gravity
0.95
Sub-Category
Chain and Cable Lubricants
Application
chains, gears, drives, hinges, garage door guides.
Max. Operating Temp.
670 Degrees F
Lubricant Type
Oven Lubricant
Lubricant Additives
No Additives
Lubricant Film
Wet
Color
Amber
GHS Flammability Rating
Flammable Liquid (Category 3)
Net Fill
55 gal
Lubricant Base Material
Synthetic Oil
Operating Temp. Range
-4 Degrees to 670 Degrees F
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Maximum
670 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Compatible Product Type
Oven Chain
For Use On Plastics
Not Recommended for Plastics
Post-Application Film
Wet
Physical Form
Liquid
Primary Additives
No Additives
Base Lubricant
Synthetic Oil
Odor
Not Odorless
Container Capacity
55 gal

Description

Chain and Wire Rope Lubricant, Drum, Synthetic Oil, No Additives, H1, Petrochem, 55 gal, -4 Degrees F, 670 Degrees F, Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.