Food Grade Oven Chain Lubricant, ISO 220

  • Mfr # FOODSAFE PETRO-SYN FG-220

  • Zoro # G0347995


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Oven Chain Lubricant
Chain and Wire Rope Uses
Oven Chain
NSF Rating
H1
Container Size
1 gal
Lubricant Container
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOODSAFE PETRO-SYN FG-220
Zoro #
G0347995
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Oven Chain Lubricant
Chain and Wire Rope Uses
Oven Chain
NSF Rating
H1
Lubricant Container
Jug
Lubricant Base
Synthetic Oil
Primary Additive
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
Colorless
Odorless
No
Flammability
Flammable
Series
High Temp Oven Chain Lubricant
Application
Incidental Contact with Food In/Around Food Processing Equipment on Bakery Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears
Lubricant Type
Oven Lubricant
Min. Operating Temp.
-4 Degrees F
Standards
USDA H-1 and Title 21 CFR Section 178.350 FDA Requirements
Sub-Category
Food Safe Lubricants
VOC Content
0 %
Flash Point
615 Degrees F
Lubricant Additives
No Additives
GHS Flammability Rating
Flammable Liquid (Category 3)
Container Type
Jug
Max. Operating Temp.
625 Degrees F
Chemical Base
Synthetic Oil
Color
Colorless
Lubricant Film
Wet
Specific Gravity
0.95
Lubricant NSF Rating
H1 Food Grade
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Lubricant Base Material
Synthetic Oil
Operating Temp. Range
-4 Degrees to 625 Degrees F
Net Fill
1 gal
Base Lubricant
Synthetic Oil
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
-50 Degrees F
Compatible Product Type
Oven Chain
Odor
Not Odorless
Post-Application Film
Wet
Primary Additives
No Additives
For Use On Plastics
Not Recommended for Plastics
Container Capacity
1 gal
Operating Temperature - Maximum
625 Degrees F
Physical Form
Liquid

Description

Oven Chain Lubricant, Jug, Synthetic Oil, No Additives, H1, Petrochem, 1 gal, -4 Degrees F, 625 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.