Food Grade Oven Chain Lubricant, ISO 220

  • Mfr # FOODSAFE PETRO-SYN FG-220

  • Zoro # G0665427


product price:  $1,067.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Chain and Wire Rope Uses
Chain, Wire Rope
NSF Rating
H1
Container Size
5 gal
Lubricant Container
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOODSAFE PETRO-SYN FG-220
Zoro #
G0665427
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Chain and Wire Rope Lubricant
Chain and Wire Rope Uses
Chain, Wire Rope
NSF Rating
H1
Lubricant Container
Pail
Lubricant Base
Synthetic Oil
Primary Additive
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
Colorless
Odorless
No
Flammability
Flammable
Series
High Temp Oven Chain Lubricant
Lubricant Type
Oven Lubricant
Color
Colorless
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.95
Standards
Meets USDA 1998 Guidelines
Chemical Base
Synthetic Oil
Sub-Category
Food Safe Lubricants
Max. Operating Temp.
625 Degrees F
Container Type
Pail
Lubricant Film
Wet
VOC Content
0 %
Min. Operating Temp.
-4 Degrees F
GHS Flammability Rating
Flammable Liquid (Category 3)
Flash Point
615 Degrees F
Application
Slides, food processing, plastic, fiber gears, extruded parts, wood to wood sliding applications, rubber, guide, knives, food racks, slicers, saws, grinders, mixers, guards, conveyors, ovens, bottling machines, heat sealing equipment.
Lubricant Additives
No Additives
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Operating Temp. Range
-4 Degrees to 625 Degrees F
Net Fill
5 gal
Lubricant Base Material
Synthetic Oil
Primary Additives
No Additives
Physical Form
Liquid
Post-Application Film
Wet
Metal Detectable Container
Not Metal Detectable
Base Lubricant
Synthetic Oil
Operating Temperature - Maximum
625 Degrees F
For Use On Plastics
Not Recommended for Plastics
Compatible Product Type
Chain, Wire Rope
Odor
Not Odorless
Container Capacity
5 gal
Operating Temperature - Minimum
-50 Degrees F

Description

Chain and Wire Rope Lubricant, Pail, Synthetic Oil, No Additives, H1, Petrochem, 5 gal, -4 Degrees F, 625 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.