Food Grade Proofer Chain Lube, 55 Gal.

  • Mfr # PMO FG-100-055

  • Zoro # G3534641


product price: $4,046.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Proofer Chain
NSF Rating
H1
Lubricant Container
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMO FG-100-055
Zoro #
G3534641
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Proofer Chain
NSF Rating
H1
Lubricant Container
Drum
Lubricant Base
Synthetic Oil
Primary Additive
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
Colorless
Odorless
Yes
Flammability
Non-Flammable
Series
Proofer Chain Lubricant
Max. Operating Temp.
400 Degrees F
Min. Operating Temp.
-24 Degrees F
Lubricant Additives
Mineral Oil
Application
Refrigerated, Room Temperature, Cooler Rack Conveyor Chain Applications Where Incidental Food Contact May Occur
Standards
NSF Registered, Category Code H1
VOC Content
Not Specified
Properties- Chain and Cable Lubricants
General Purpose
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Net Weight
404 lb.
Lubricant NSF Rating
H1 Food Grade
Color
Colorless
Flash Point
370 Degrees F
Chemical Base
Semi-Synthetic
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Container Type
Drum
Specific Gravity
0.86
GHS Flammability Rating
Non-Flammable
Lubricant Film
Wet
Water Resistant
Yes
Operating Temp. Range
-24 Degrees to 400 Degrees F
Physical Form
Liquid
Relative Humidity
80 %
Net Fill
404 lb
Base Lubricant
Synthetic Oil
Metal Detectable Container
Not Metal Detectable
Water Resistance
Water Resistant
Post-Application Film
Wet
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Maximum
400 Degrees F
Odor
Odorless
Primary Additives
No Additives
Operating Temperature - Minimum
-50 Degrees F
Compatible Product Type
Proofer Chain
Container Capacity
55 gal

Description

Chain and Wire Rope Lubricant, Drum, Synthetic Oil, No Additives, H1, Petrochem, 55 gal, -24 Degrees F, 400 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.