Shop PETROCHEM
See all product information
Create Account
Food Grade SemiSyn Hydraulic Oil, ISO 68
- Mfr # FOODSAFE HYDRAULIC FG-68-001
- Zoro # G1888591
product price:Â
$
96.59
/ea
Key Features
Container Type
Jug
Color
Clear
ISO Viscosity Grade
68
Maximum Operating Temperature
445 Degrees F
Minimum Operating Temperature
5 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FOODSAFE HYDRAULIC FG-68-001
- Zoro #
- G1888591
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Oil
- Container Type
- Jug
- Color
- Clear
- ISO Viscosity Grade
- 68
- Maximum Operating Temperature
- 445 Degrees F
- Minimum Operating Temperature
- 5 Degrees F
- NSF Rating
- H1
- Base Oil
- Semi-Synthetic
- Flash Point
- 450 Degrees F
- Application
- Air Compressors, Airline Applications, Bakery Equipment, Circulation Systems, Cooler Conveyors, Food Processing Equipment, High-Pressure Hydraulic Systems, Proofer Conveyors
- Green Environmental Attribute
- Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
- Standards
- FDA Approved, Meet USDA 1998 Guidelines, NSF H-1 Registered For Incidental Contact With Food
- Pour Point
- 5 Degrees F
- Viscosity Index
- 101
- Series
- Hydraulic FG
- Specific Gravity
- 0.87
- SAE Grade
- 20W
- Product Type
- Hydraulic Oil
- SAE Viscosity Grade
- 20W
- Environmentally Acceptable Lubricant
- Yes
- Wire Color
- Clear
Dimensions
- Container Size
- 1 gal
Description
Food Grade Hydraulic Oil, Semi-Synthetic, FOODSAFE HYDRAULIC FG-68, Size 1 Gal, SAE Grade 20, Viscosity Index 100, ISO Viscosity Grade 68, Viscosity 352 SUS @ 100 F, Viscosity 55.8 SUS @ 200 F, Temp Range 5 to 450 F, Flash Point 450 F, Pour Point -5 F, Clear, For Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains, NSF H-1 Registered For Incidental Contact W/Food, FDA Approved, Meet USDA 1998 Guidelines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.