Food Grade White Graphite Lube, ISO 220

  • Mfr # FOODSAE WHITE-GRAPHITE FG-220-055

  • Zoro # G9857775


product price: $9,751.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Lubricant Application
Oven Chain Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Oven Chain
NSF Rating
H1
Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOODSAE WHITE-GRAPHITE FG-220-055
Zoro #
G9857775
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Oven Chain Lubricant
Lubricant Application
Oven Chain Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Oven Chain
NSF Rating
H1
Lubricant Container
Drum
Lubricant Base
Synthetic Oil
Primary Additive
White Graphite
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
White
Odorless
No
Flammability
Non-Flammable
Series
High Temp Oven Chain Lubricant
Chain and Cable Lubricant Type
Chain, Cable, Wire Lubricant
Chemical Base
Synthetic Oil
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Net Weight
440 lb.
Min. Operating Temp.
-4 Degrees F
Lubricant Additives
Graphite
VOC Content
Not Specified
Specific Gravity
0.95
Lubricant NSF Rating
H1 Food Grade
Flash Point
605 Degrees F
Standards
Meets All the Requirements of FDA Regulations 21 CFR 178.3750, NSF Registered, Category Code H1
Application
High Temperature Food Processing Equipment, Oven Chains
Color
White
Max. Operating Temp.
1,200 Degrees F
Container Type
Drum
Properties- Chain and Cable Lubricants
Extreme Temperature
Lubricant Film
Dry
GHS Flammability Rating
Non-Flammable
Net Fill
440 lb
Operating Temp. Range
-4 Degrees to 1200 Degrees F
Water Resistant
Yes
Physical Form
Liquid
Relative Humidity
80 %
Operating Temperature - Minimum
-50 Degrees F
Odor
Not Odorless
Operating Temperature - Maximum
1,200 Degrees F
Base Lubricant
Synthetic Oil
For Use On Plastics
Not Recommended for Plastics
Post-Application Film
Dry
Water Resistance
Water Resistant
Primary Additives
White Graphite
Container Capacity
55 gal
Metal Detectable Container
Not Metal Detectable
Compatible Product Type
Oven Chain

Description

Oven Chain Lubricant, Drum, Synthetic Oil, White Graphite, H1, Petrochem, 55 gal, -4 Degrees F, 1,200 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.