Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade White Graphite Lube, ISO 220

  • Mfr # FOODSAFE WHITE-GRAPHITE FG-220

  • Zoro # G0338667


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Oven Chain Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Oven Chain
NSF Rating
H1
Lubricant Container
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOODSAFE WHITE-GRAPHITE FG-220
Zoro #
G0338667
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Oven Chain Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Oven Chain
NSF Rating
H1
Lubricant Container
Jug
Lubricant Base
Synthetic Oil
Primary Additive
White Graphite
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
White
Odorless
No
Flammability
Non-Flammable
Series
High Temp Oven Chain Lubricant
Specific Gravity
0.95
Net Weight
8 lb.
Max. Operating Temp.
600 Degrees F
Application
Incidental Contact with Food In/Around Food Processing Equipment on Bakery Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears
Lubricant Additives
Graphite
Lubricant NSF Rating
H1 Food Grade
Container Type
Jug
Chemical Base
Synthetic Oil
Standards
Meets all the requirements of FDA regulations 21 CFR 178.3750, Meets USDA 1998 Guidelines, NSF Registered, Category Code H1
Properties- Chain and Cable Lubricants
Extreme Temperature
VOC Content
0 %
Color
White
Flash Point
605 Degrees F
Min. Operating Temp.
-4 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Chain and Cable Lubricant Type
Chain, Cable, Wire Lubricant
Lubricant Film
Dry
GHS Flammability Rating
Non-Flammable
Physical Form
Liquid
Net Fill
8 lb
Water Resistant
Yes
Relative Humidity
80 %
Operating Temp. Range
-4 Degrees to 600 Degrees F
Primary Additives
White Graphite
Odor
Not Odorless
Operating Temperature - Maximum
600 Degrees F
Container Capacity
1 gal
Operating Temperature - Minimum
-50 Degrees F
Water Resistance
Water Resistant
Compatible Product Type
Oven Chain
Post-Application Film
Dry
Metal Detectable Container
Not Metal Detectable
Base Lubricant
Synthetic Oil
For Use On Plastics
Not Recommended for Plastics

Description

Oven Chain Lubricant, Jug, Synthetic Oil, White Graphite, H1, Petrochem, 1 gal, -4 Degrees F, 600 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.