Lubricant, 1 gal., Jug, Synthetic Oil, Colorless

  • Mfr # SYNOIL FG-100-001

  • Zoro # G3881720


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Application
Cables, Castors, Moving Plastic Parts, O-Rings, Plastic Gears, Plastic Rollers
Lubricant Type
Lubricant
Container Type
Jug
Net Weight
8 oz.
Flash Point
490 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYNOIL FG-100-001
Zoro #
G3881720
UPC #
-
Country of Origin
United States

Details

Application
Cables, Castors, Moving Plastic Parts, O-Rings, Plastic Gears, Plastic Rollers
Lubricant Type
Lubricant
Container Type
Jug
Net Weight
8 oz.
Flash Point
490 Degrees F
NSF Rating
H1
Color
Colorless
GHS Flammability Rating
Flammable Liquid (Category 3)
Item
General Purpose Lubricant
Specific Gravity
0.87
VOC Content
0 %
Standards
ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Series
FG-100
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Flammability
Flammable
Odorless
Yes
Post-Application Film
Wet
Container Capacity
1 gal
Operating Temperature - Maximum
490 Degrees F
Odor
Not Odorless
Base Lubricant
Synthetic Oil
Operating Temperature - Minimum
-45 Degrees F
Primary Additives
No Additives
Metal Detectable Container
Not Metal Detectable
Operating Temperature Range
-45 Degrees to 490 Degrees F

Description

General Purpose Lubricant, Wet, Petrochem, FG-100, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Synthetic Oil, No Additives Primary Additive, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 490 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 490 Degrees F, Standards ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.