Shop PETROCHEM
See all product information
Create Account
Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W
- Mfr # HYSN FGH-46-001
- Zoro # G3544667
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
1 gal
Color
Clear
ISO Viscosity Grade
46
Maximum Operating Temperature
580 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYSN FGH-46-001
- Zoro #
- G3544667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Hydraulic Oil
- Container Type
- Jug
- Color
- Clear
- ISO Viscosity Grade
- 46
- Maximum Operating Temperature
- 580 Degrees F
- Minimum Operating Temperature
- -63 Degrees F
- NSF Rating
- H1
- Base Oil
- Synthetic
- Flash Point
- 482 Degrees F
- Application
- For Hydraulic Systems Operating in the Food Processing Industries
- Pour Point
- -63 Degrees F
- Standards
- FDA 21 CFR 178.3570
- Viscosity Index
- 135
- Specific Gravity
- 0.831
- Green Environmental Attribute
- Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- SAE Grade
- 15W
- Series
- HYSYN FGH
- SAE Viscosity Grade
- 15W
- Environmentally Acceptable Lubricant
- Yes
- Product Type
- Hydraulic Oil
- Wire Color
- Clear
Description
Synthetic Hydraulic Lubricant, Food Grade, 1 Gal., SAE Grade 15w, Viscosity Index 135, ISO Viscosity Grade 46, Viscosity 238 SUS @ 100 F, Viscosity 52.3 SUS @ 200 F, Temp. Range -63 to 580 F, Flash Point 482 F, Pour Point -63 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 250 C, Pour Point -55 C, Viscosity 46.8 cSt @ 40 C, Viscosity 7.79 cSt @100 C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.