This item is Discontinued.

Petroflag Hydrocarbon Test Kit Petroflag Wm. PF-MTR-01

Hydrocarbon Test Kit Petroflag Wm. (Discontinued)

  • Mfr # PF-MTR-01
  • Zoro # G4315157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF-MTR-01
Zoro #
G4315157
UPC #
-
Country of Origin
Unknown

Details

Range
15, 50, 100, 500, 1000, 2000 ppm
Item
Field Soil Test Kit
Number of Tests
10
Includes
Hand-Held Digital Analyzer, Portable Electronic Balance, Digital Countdown Timer, Two Calibration Standards, Reagents for 10 Tests and Carrying Case
Type
Total Petroleum Hydrocarbon (TPH)

Description

Field Soil Test Kit, Number of Tests 10, Includes Hand-Held Digital Analyzer, Portable Electronic Balance, Digital Countdown Timer, Two Calibration Standards, Reagents for 10 Tests and Carrying Case

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.