Men's Flame Resistant Pants, 9.1 cal/sq cm, 3XL 13.5 oz Nomex(R) IIIA

  • Mfr # 9000TBO2453
  • Zoro # G4035670
product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Nomex(R) IIIA
ATPV Rating
9.1 cal/sq cm
Fabric Weight
13.5 oz
Maximum Waist Size
54 in
Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000TBO2453
Zoro #
G4035670
UPC #
-
Country of Origin
United States
Item
Flame Resistant Pants
Material Trade Name
Nomex(R) IIIA
ATPV Rating
9.1 cal/sq cm
Fabric Weight
13.5 oz
Color
Orange
Gender
Men's
Inseam
29 in
Standards
ASTM F1891, ASTM F2733, CSA Z96, NFPA 70E
Features
Chemical Splash Resistance, Durable, Electric Arc Resistance, Feature Rich Design, Flash Fire Resistance, Heavy Duty, Steam and Hot Liquid Protection, Waterproof
Rainwear Color
Orange
Arc Flash PPE Category
2
Number of Outside Pockets
0
Seam Style
Stitched and Taped
Lining Material
Neoprene
Includes Belt Loops
No
Protection Type
High-Visibility
High-Visibility
Yes
Includes Lining
Yes
Material Coating
Neoprene
Ankle Type
Open
Waist Closure
Snaps, Storm Flap
Material
Nomex(R) IIIA
Shell Material
Nomex(R) IIIA
Wire Color
Orange
Traction Material
Nomex(R) IIIA

Dimensions

Size
3XL
Maximum Waist Size
54 in
Rainwear Size
3XL
Minimum Waist Size
52 in
Tag Size
52 to 54 x 29
Size (Max. Waist x Inseam)
29 in x 54 in
Fits Chest Size
Chemical Splash Resistance, Durable, Electric Arc Resistance, Feature Rich Design, Flash Fire Resistance, Heavy Duty, Steam and Hot Liquid Protection, Waterproof
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

ATPV Rating 9.1 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 2, Color Orange, Fabric Weight 13.5 oz, Features Chemical Splash Resistance, Durable, Electric Arc Resistance, Feature Rich Design, Flash Fire Resistance, Heavy Duty, Steam and Hot Liquid Protection, Waterproof, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Bib Overall, Lining Material Neoprene, Material Nomex(R) IIIA, Material Coating Neoprene, Maximum Waist Size 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.