Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 10-1/2, Brn, PR

  • Mfr # CA2322
  • Zoro # G424302114

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Style Number
CA2322
Width
D
All-Leather Upper
Yes
Insole Material
Mesh
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G424302114
UPC #
726363770502
Country of Origin
Cambodia

Dimensions

Width
D
Size
10 1/2

Details

Style Number
CA2322
All-Leather Upper
Yes
Insole Material
Mesh
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Metatarsal Guard
No
Construction
Cemented
Gender
Men's
Upper Material
Leather
Chemical-Resisting Sole
No
Liner Technology
Moisture Wicking
Closure
Slip On
Waterproof
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.92
Liner Material
Foam
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.97
Item
Safety Toe Slip On Shoe
Shank Material
Composite
Toe Type
Safety-Toe
Toe Cap Material
Composite
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Color
Brown
Midsole Material
EVA
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.