Zoro Homepage

Raingear Jacket, PVC, 2XL

  • Mfr # 512JG 2XL

  • Zoro # G4035591


product price: $55.59
/ea

Key Features

Color
Green
Material
PVC Polyester
Gender
Unisex
Length
30 in
Fits Chest Size
52-54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512JG 2XL
Zoro #
G4035591
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Length
30 in
Fits Chest Size
52-54

Details

Item
Jacket
Color
Green
Material
PVC Polyester
Gender
Unisex
Features
Heavy Duty; Durable

Description

Jacket, Size 2XL, Color Green, Gender Unisex, Material PVC Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.