Zoro Homepage

Pet Screen, Vinyl Coated Polyester, 48" W

  • Mfr # 3004111

  • Zoro # G3787347


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Polyester
Mesh Size
17 x 10
Width
48 in
Length
50 ft
Wire Dia.
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004111
Zoro #
G3787347
UPC #
047888434541
Country of Origin
United States

Dimensions

Mesh Size
17 x 10
Width
48 in
Length
50 ft
Wire Dia.
0.025 in
Mesh Size Range
Medium
Overall Length
50 ft
Thickness
0.04 in
Overall Width
4 ft
Wire Diameter
0.025 in

Details

Screen Material
Polyester
Color
Gray
Item
Replacement Screen
Resistance Properties
Mildew Resistant
Mesh Rating
Medium
Openness
36 %
Standards
UL GREENGUARD
For Use With
Doors, Windows
Count
1
Product Type
Replacement Screen
Form
Roll
UV Blockage
64 %
Screen Finish
Vinyl Coated
Protection From
Pets

Description

Replacement Screen, Screen Material Polyester, Width 48 in, Length 50 ft, Wire Dia. 0.025 in, Gray, Mesh Size 17 x 10, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.