Accessories
- Mfr # C072EB00
- Zoro # G224158720
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
For Use With
Volt Harnesses
Includes
(2) Quick Links
Hardware Material
Polyester
Color
Black
Standards
ANSI Z359.11, CE EN 358, CSA Z259.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C072EB00
- Zoro #
- G224158720
- UPC #
- -
- Country of Origin
- France
- Item
- Seat
- For Use With
- Volt Harnesses
- Includes
- (2) Quick Links
- Hardware Material
- Polyester
- Color
- Black
- Standards
- ANSI Z359.11, CE EN 358, CSA Z259.10
- Tensile Strength
- 55.12 lb
- Weight Capacity
- 55.12 lb
- Product Type
- Work Seat
- Line Material
- Aluminum, Nylon, Polyester
- Wire Color
- Black
- Compatible Product Type
- Volt Harnesses
Description
Seat, Length Not Applicable, Color Black, For Use With Volt Harnesses, Standards ANSI Z359.11, CE EN 358, CSA Z259.10, Hardware Material Polyester, Product Type Work Seat, Weight Capacity 55.12 lb, Includes (2) Quick Links, Line Material Aluminum, Nylon, Polyester, Tensile Strength 55.12 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.