Zoro Homepage

Ascension Ascender Left Black

  • Mfr # B17ALN

  • Zoro # G711938583


product price: $104.95
/ea
Free Shipping & Returns

Key Features

Series
ASCENSION
For Use With
Kernmantle Rope
Length
7 1/2 in
Tensile Strength
1,124 lb
Standards
NFPA 1983 T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B17ALN
Zoro #
G711938583
UPC #
03342540100398
Country of Origin
France

Dimensions

Length
7 1/2 in

Details

Item
Ascension Ascender Left Black
Series
ASCENSION
For Use With
Kernmantle Rope
Tensile Strength
1,124 lb
Standards
NFPA 1983 T
Color
Black
Material
Aluminum, Rubber

Description

Ascension Ascender Left Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.