Desc Belay
- Mfr # D021AB00
- Zoro # G524158680
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Includes
Carabiner, Rope
Hardware Material
Aluminum
Weight Capacity
308.65 lb
Standards
ANSI Z359.9, ANSI Z459.1, CE EN 12841 Type C, CE EN 15151-1, CE EN 341 Type 2 Class A, GB/T 38230 II A, NFPA 2500, XF 494 : FZL-X-Q10/11.5
Product Type
Descender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D021AB00
- Zoro #
- G524158680
- UPC #
- -
- Country of Origin
- France
- Item
- Descender Belay
- Includes
- Carabiner, Rope
- Hardware Material
- Aluminum
- Weight Capacity
- 308.65 lb
- Standards
- ANSI Z359.9, ANSI Z459.1, CE EN 12841 Type C, CE EN 15151-1, CE EN 341 Type 2 Class A, GB/T 38230 II A, NFPA 2500, XF 494 : FZL-X-Q10/11.5
- Product Type
- Descender
- Line Material
- Aluminum, Nylon, Stainless Steel
- Color
- Yellow
- For Use With
- Harnesses, Rope
- Wire Color
- Yellow
- Compatible Product Type
- Harnesses, Rope
Description
Descender Belay, Length Not Applicable, Color Yellow, For Use With Harnesses, Rope, Standards ANSI Z359.9, ANSI Z459.1, CE EN 12841 Type C, CE EN 15151-1, CE EN 341 Type 2 Class A, GB/T 38230 II A, NFPA 2500, XF 494 : FZL-X-Q10/11.5, Hardware Material Aluminum, Product Type Descender, Weight Capacity 308.65 lb, Includes Carabiner, Rope, Line Material Aluminum, Nylon, Stainless Steel, Tensile Strength Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.