Zoro Homepage

Falcon Harness, 1, FAST LT Buckles Leg Straps

  • Mfr # C038DA00

  • Zoro # G611903476


product price: $289.95
/ea
Free Shipping & Returns

Key Features

Harness Style
Seat
Harness Application
Rescue Operations involving Suspension
Leg Strap Buckles
FAST LT Buckles
Series
Falcon
Includes Padding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C038DA00
Zoro #
G611903476
UPC #
03342540839496
Country of Origin
Tunisia

Details

Item
Harness
Harness Sizing
1
Harness Style
Seat
Harness Application
Rescue Operations involving Suspension
Leg Strap Buckles
FAST LT Buckles
Series
Falcon
Includes Padding
Yes
Harness Color
Black/Yellow

Description

Seat Harness,Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.