
Mens 14 Wide, Steel Toe Toe
Mfr # 862905W-140-OAK
Zoro # G309282395
product price:Â $260.00
/pr
Free Shipping & Returns
Key Features
Size
14
Width
Wide
Gender
Mens
Toe Type
Steel Toe
Upper Color
Oak Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
862905W-140-OAK
Zoro #
G309282395
UPC #
-
Country of Origin
Australia
Dimensions
Size
14
Width
Wide
Details
Gender
Mens
Toe Type
Steel Toe
Upper Color
Oak Brown
Features
Steel toe with cap
Protective Toe Material
Leather
Closure Type
Pull-On
Footwear Style
Heeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.