Shop PETZL
See all product information
Create Account
Fall Arrest
Mfr # B070AB00
Zoro # G024486375
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
250 kg
Product Type
Compact mobile fall arrester for rope
Standards
CE EN 12841 type A, CE EN 353-2, ANSI Z359.15, GB/T 24537, XF 494 : FZL-Z-Q10/13
For Use With
Use in combination with: ASAP'SORBER 20 or 40 energy absorber, for use with a person weighing up to 140 kg, ASAP'SORBER AXESS energy absorber, for use in two-person rescue scenarios, up to 250 kg
Color
Black, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B070AB00
- Zoro #
- G024486375
- UPC #
- 3342540850439
- Country of Origin
- France
Details
- Weight Capacity
- 250 kg
- Product Type
- Compact mobile fall arrester for rope
- Standards
- CE EN 12841 type A, CE EN 353-2, ANSI Z359.15, GB/T 24537, XF 494 : FZL-Z-Q10/13
- For Use With
- Use in combination with: ASAP'SORBER 20 or 40 energy absorber, for use with a person weighing up to 140 kg, ASAP'SORBER AXESS energy absorber, for use in two-person rescue scenarios, up to 250 kg
- Color
- Black, Yellow
- Item
- Fall Arrest
- Line Material
- Aluminum, Nylon, Stainless Steel
- Hardware Material
- Aluminum, Nylon, Stainless Steel
Description
Fall Arrest, Color Black, Yellow, For Use With Use in combination with: ASAP'SORBER 20 or 40 energy absorber, for use with a person weighing up to 140 kg, ASAP'SORBER AXESS energy absorber, for use in two-person rescue scenarios, up to 250 kg, Standards CE EN 12841 type A, CE EN 353-2, ANSI Z359.15, GB/T 24537, XF 494 : FZL-Z-Q10/13, Hardware Material Aluminum, Nylon, Stainless Steel, Product Type Compact mobile fall arrester for rope, Weight Capacity 250 kg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.