FAST International Version Comfortable and versatile harness, 2,100 g, Not Applicable Chest/
Mfr # C071DB01
Zoro # G415508594
product price: $624.95
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
2,100 g
D-Ring Locations
Chest
Harness Application
Positioning
Leg Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C071DB01
Zoro #
G415508594
UPC #
3342540845497
Country of Origin
Romania
Details
Item
Comfortable and versatile harness
Harness Style
Vest
Weight Capacity
2,100 g
D-Ring Locations
Chest
Harness Application
Positioning
Leg Strap Buckles
Quick-Connect
Series
FAST International Version
Includes Padding
Yes
Harness Color
Black/Yellow
Webbing Coating
Uncoated
Torso Adjustment
Double Back
Features
In the event of a fall on the dorsal attachment point, a red indicator appears, signaling that the harness should be retired, Metal side attachment points can be folded down to prevent them snagging accidentally when not in use
Harness D-Ring Material
Metal
Padding Location
Leg, Shoulder, Waist
With Belt
Yes
Hardware Material
Aluminum, Steel
RFID Equipped
No
Other Standards
ANSI Z359.11, ANSI Z459.1, CE EN 358, CE EN 361, CE EN 813, Compliant with the Japanese standard for fall protection, CSA Z259.10, GB 6095: Q-W-Z, NFPA 2500 class 3
Safety Features
Belt
ANSI Standards Met
ANSI Z359.11, ANSI Z459.1
Industry
Positioning, Rope Descent
Description
Comfortable and versatile harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.