Petzl

Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Protection Style Front Brim
  • Head Protection Material ABS
  • Fits Hat Size One Size Fits Most
  • Series VERTEX
  • Suspension Adjustment Type Ratchet
See all product information

Product Information

Dimensions

Fits Hat Size One Size Fits Most

Details

Item Hard Hat
Head Protection Style Front Brim
Head Protection Material ABS
Series VERTEX
Suspension Adjustment Type Ratchet
Number of Suspension Points 6
Color White
Head Protection Venting Yes
Standards ANSI
Hard Hat ANSI Type 1
Hard Hat ANSI Class C
Accessory Slots Yes
ANSI Electrical Class C
ANSI Impact Type 1
ANSI Classification Type 1, Class C
Graphics None
Head Protection Graphics No Graphics
Accessory Mounting Options Side-Slots
High-Visibility No
Head Protection Brand PETZL

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI, Series Vertex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.