Petzl

Full Body Harness, Size 1


product price: $416.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10
  • For Use With Restraint Lanyard, Self-Retracting Fall-Arrest System
  • Harness Color Black/Yellow
  • Locking Harness Connection Hook Type Self Locking
  • Hardware Material Aluminum/Steel
See all product information

Product Information

  • Brand Petzl
  • MFR # C072CA01
  • Zoro # G4071517
  • UPC #
    03342540831025
  • Country of Origin Romania
  • Category Harnesses

Details

Item Full Body Harness,Size 1
Standards ANSI Z359.11, CE EN 358, CE EN 361, CSA Z259.10
For Use With Restraint Lanyard, Self-Retracting Fall-Arrest System
Harness Color Black/Yellow
Locking Harness Connection Hook Type Self Locking
Hardware Material Aluminum/Steel

Description

Full Body Harness,Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.