Shop PETZL
See all product information
Create Account
Harnesses
- Mfr # C072CB00
- Zoro # G024158647
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Industry
Wind Power
Harness Color
Black/Yellow
Features
Hardware Material
Aluminum, Steel
ANSI Standards Met
ANSI Z359.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C072CB00
- Zoro #
- G024158647
- UPC #
- -
- Country of Origin
- France
Dimensions
- Fits Chest Size
Details
- Item
- Fall Protection Harness
- Industry
- Wind Power
- Harness Color
- Black/Yellow
- Features
- Hardware Material
- Aluminum, Steel
- ANSI Standards Met
- ANSI Z359.11
- Torso Adjustment
- Double Back
- Harness Application
- Climbing, Positioning
- Leg Strap Buckles
- Quick-Connect
- Other Standards
- CE EN 358, CE EN 361, CE EN 813, CSA Z259.10, GB 6095, JSFAD
- Series
- VOLT
- Chest Strap Buckles
- Quick-Connect
- Harness Sizing
- XS/S
- Gender
- Unisex
- Padding Location
- Leg, Shoulder, Waist
- Weight Capacity
- 310 lb
Description
Fall Protection Harness, Harness Style Vest, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Harness Sizing XS/S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Waist, Torso Adjustment Double Back, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Wind Power, ANSI Standards Met ANSI Z359.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.