Harnesses
- Mfr # C072DB02
- Zoro # G824158724
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
ANSI Standards Met
ANSI Z359.11
Torso Adjustment
Double Back
Harness Color
Black/Yellow
Other Standards
CE EN 358, CE EN 361, CE EN 813, CSA Z259.10, GB 6095, JSFAD
Leg Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C072DB02
- Zoro #
- G824158724
- UPC #
- -
- Country of Origin
- France
Dimensions
- Fits Chest Size
Details
- Item
- Fall Protection Harness
- ANSI Standards Met
- ANSI Z359.11
- Torso Adjustment
- Double Back
- Harness Color
- Black/Yellow
- Other Standards
- CE EN 358, CE EN 361, CE EN 813, CSA Z259.10, GB 6095, JSFAD
- Leg Strap Buckles
- Quick-Connect
- Series
- VOLT
- Industry
- Wind Power
- Hardware Material
- Aluminum, Steel
- Features
- Harness Application
- Climbing, Positioning
- Weight Capacity
- 310 lb
- Harness Sizing
- L/XL
- Chest Strap Buckles
- Quick-Connect
- Padding Location
- Leg, Shoulder, Waist
- Gender
- Unisex
Description
Fall Protection Harness, Harness Style Vest, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Waist, Torso Adjustment Double Back, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Wind Power, ANSI Standards Met ANSI Z359.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.