
JAG RESCUE KIT 60m
Mfr # K090AA01
Zoro # G7863136
product price:Â $1,219.95
/ea
Free Shipping & Returns
Key Features
Length
60m
Includes
JAG SYSTEM Haul KIt, RING OPEN, I'D EVAC,, AXIS 11mm, 150cm Anchor Strap, Bucket
Material
Aluminum, Steel, Nylon, Polyurethane, Polyester
Series
JAG RESCUE KIT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K090AA01
Zoro #
G7863136
UPC #
-
Country of Origin
France
Dimensions
Length
60m
Details
Item
Petzl JAG RESCUE KIT 60m
Includes
JAG SYSTEM Haul KIt, RING OPEN, I'D EVAC,, AXIS 11mm, 150cm Anchor Strap, Bucket
Material
Aluminum, Steel, Nylon, Polyurethane, Polyester
Series
JAG RESCUE KIT
Description
Petzl JAG RESCUE KIT 60m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.