Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Handled Ascender, 1124 lb, Blk/Ylw

  • Mfr # B17ALA

  • Zoro # G9782814


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
Kernmantle Rope
Length
7 1/2 in
Tensile Strength
1,124 lb
Standards
NFPA 1983 T
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B17ALA
Zoro #
G9782814
UPC #
03342540100411
Country of Origin
France

Dimensions

Length
7 1/2 in
Width
3 1/2 in
Height
3/4 in

Details

Item
Left Handled Ascender
For Use With
Kernmantle Rope
Tensile Strength
1,124 lb
Standards
NFPA 1983 T
Color
Black/Yellow
Material
Aluminum, Rubber
Series
ASCENSION

Description

Left Handled Ascender, Length 7 1/2 in, Color Black/Yellow, For Use With Kernmantle Rope, Standards NFPA 1983 T, Tensile Strength 1,124 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.