Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley with Fixed Point, 4946 lb., Gold

  • Mfr # P45

  • Zoro # G9411927


product price: $100.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel
For Use With
Used Alone or with Related Kits
Length
2 5/8 in
Tensile Strength
4,946 lb
Standards
NFPA 1983 T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P45
Zoro #
G9411927
UPC #
-
Country of Origin
France

Dimensions

Length
2 5/8 in
Width
1 1/2 in
Height
1 5/8 in

Details

Item
Pulley with Fixed Point
Material
Aluminum/Steel
For Use With
Used Alone or with Related Kits
Tensile Strength
4,946 lb
Standards
NFPA 1983 T
Color
Gold

Description

Pulley with Fixed Point, Length 2 5/8 in, Color Gold, For Use With Used Alone or with Related Kits, Standards NFPA 1983 T, Tensile Strength 4,946 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.