Pulleys
- Mfr # P060CA00
- Zoro # G924158709
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
For maximum rope diameter
13 mm
Height
1 5/8 in
Bearing Material
Aluminum, Stainless Steel
Material
Aluminum, Stainless Steel
Standards
CE EN 12278, NFPA, XF 494
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P060CA00
- Zoro #
- G924158709
- UPC #
- 3342540853898
- Country of Origin
- France
- Item
- Confined Space Pulley
- Bearing Material
- Aluminum, Stainless Steel
- Material
- Aluminum, Stainless Steel
- Standards
- CE EN 12278, NFPA, XF 494
- For Use With
- Friction Hitch
- Series
- Minder L1
- Weight Capacity
- 1,798.48 lb
- Color
- Yellow
- Tensile Strength
- 4,945.82 lb
- Traction Material
- Aluminum, Stainless Steel
Dimensions
- For maximum rope diameter
- 13 mm
- Height
- 1 5/8 in
- Length
- 5 1/8 in
- Sheave Outside Diameter
- 51 mm
- Width
- 3 1/2 in
- For minimum rope diameter
- 6 mm
Description
Confined Space Pulley, Bearing Material Aluminum, Stainless Steel, Color Yellow, For Maximum Rope Diameter 13 mm, For Minimum Rope Diameter 6 mm, For Use With Friction Hitch, Length 5 1/8 in, Sheave Outside Diameter 51 mm, Standards CE EN 12278, NFPA, XF 494, Tensile Strength 4,945.82 lb, Weight Capacity 1,798.48 lb, Material Aluminum, Stainless Steel, Height 1 5/8 in, Width 3 1/2 in, Series Minder L1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.