Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Petzl Sequoia Traditional Climbing Saddle 2019 Model CE Approved Size '1' STCH-1

Sequoia Traditional Climbing Saddle 2019 Model CE Approved Size '1' (Discontinued)

  • Mfr # STCH-1
  • Zoro # G403892483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STCH-1
Zoro #
G403892483
UPC #
3342540826878
Country of Origin
Romania

Dimensions

Waist Size
27-36"

Details

Harness Application
A treecare seat harness for doubled-rope ascent techniques
Standards
Meets CE EN 358, CE EN 813, EAC Certifications
Features
Semi-rigid, wide waistbelt and leg loops for excellent positioning; sculpted and lined with foam padding for comfort during suspension
Includes
Mobile side attachment points allow the user to follow the orientation of the lanyard during lateral movement
For Use With
Two gated attachment points allow the user to easily connect a ZILLON or MICROFLIP lanyard

Description

The SEQUOIA is a tree care seat harness for doubled-rope ascent techniques. The extra-wide, semi-rigid waist belt and leg loops provide comfort for the arborist. The waistbelt is equipped with a FAST automatic buckle for quick and simple opening and closing, without loss of adjustment, even while wearing gloves. The leg loops have FAST LT PLUS automatic buckles. The gated attachment points allow the user to easily connect a ZILLON or MICROFLIP lanyard, or to install several attachment bridges and accessories directly on the bridge. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders. Specifications: Attachment points: attachment point, gated attachment points, side attachment points. Certification(s): CE EN 358, CE EN 813, EAC. Material(s): nylon, polyester, polyethylene, aluminum, steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.