Shop All Fire and Rescue Helmets
Petzl
Vertex Vent ANSI Helmet - Orange
Mfr # VTVA-OR
Zoro # G304422697
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shell Material Plastic
- Fits Hat Size Head circumference: 53-63 cm (20.8 - 24.8 in.)
- Includes Vent holes with sliding shutters allow the ventilation to be adjusted as needed while wearing the helmet
- Standards CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
- Length 9
Product Information
- Brand Petzl
- MFR # VTVA-OR
- Zoro # G304422697
- UPC # 3342540827363
- Country of Origin France
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | Head circumference: 53-63 cm (20.8 - 24.8 in.) |
Length | 9 |
Visor Width | 9 |
Visor Height | 11 |
Details
Description
The Petzl VERTEX helmet is very comfortable thanks to its six-point textile suspension conforms perfectly to the shape of the head. CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels. The FLIP & FIT system allows the headband to be positioned in a low position, so the helmet fits securely on the head. The system folds into the shell for easy storage and transportation. An adjustable-strength chinstrap makes it ideal for both work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. Shock absorption is achieved through deformation of the outer shell. With its potential for integration of a Petzl headlamp, hearing protection and multiple accessories it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Comes with interchangeable standard comfort foam. Head circumference: 53-63 cm (20.8 - 24.8 in.)
• Type: Helmet
• Features: Six-point textile suspension and CENTERFIT and FLIP & FIT systems so the helmet fits securely on the head; Dual chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments; Vent holes with sliding shutters allow the ventilation to be adjusted as needed while wearing the helmet
• Type: Helmet
• Features: Six-point textile suspension and CENTERFIT and FLIP & FIT systems so the helmet fits securely on the head; Dual chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments; Vent holes with sliding shutters allow the ventilation to be adjusted as needed while wearing the helmet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- CONDOR Raincoat, Yellow, M (4T241)
- PETZL Vertex Vent ANSI Helmet - Yellow (VTVA-YL)
- PETZL Vertex Vent ANSI Helmet - Green (VTVA-GR)
- PETZL Vertex Vent ANSI Helmet - White (VTVA-WH)
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- KASK Work/Rescue Helmet, Super Plasma, Red (WHE00036-204)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- Petzl Head Protection