Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 25 ft L, Trade Size 1/2 in, Straight

  • Mfr # 39904/25

  • Zoro # G3720431


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
9,300 lb
Grade
63
Finish
Self Colored
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39904/25
Zoro #
G3720431
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Length
25 ft
Link Inside Width
3/4 in
Overall Length
25 ft
Compatible Fitting Thickness
43/64 in
Link Inside Length
1 1/2 in
Material Thickness
33/64 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
9,300 lb
Grade
63
Finish
Self Colored
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
316L Stainless Steel
Standards
NACM
Links per Foot
8
Chain Grade
63
Lifting Capability
For Lifting
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
8.9 lb
Includes Hook
No Hook Included
Link Type
Straight

Description

Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 9,300 lb, Chain Grade 63, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 25 ft, Links per Foot 8, Compatible Fitting Thickness 43/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.