Chain, 3/8, Grade 100, 8FT, 8800 WLL
- Mfr # WIN10/8
- Zoro # G312923834
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
8,800 lb
Finish
Clearcoat
Trade Size
3/8 in
Material
Alloy Steel
Includes Hook
No Hook Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WIN10/8
- Zoro #
- G312923834
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Trade Size
- 3/8 in
- Overall Length
- 8 ft
- Link Inside Length
- 1 1/8 in
- Compatible Fitting Thickness
- 25/64 in
- Material Thickness
- 3/8 in
- Link Inside Width
- 1/2 in
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Details
- Item
- Chain
- Working Load Limit
- 8,800 lb
- Finish
- Clearcoat
- Material
- Alloy Steel
- Includes Hook
- No Hook Included
- Lifting Capability
- For Lifting
- Chain Grade
- 100
- Link Type
- Straight
- Links per Foot
- 11
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Shell Material
- Alloy Steel
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 8 ft, Links per Foot 11, Compatible Fitting Thickness 25/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.