Chain, 9/32, Grade 100, 10FT, 4300 WLL
Mfr # WIN7/10
Zoro # G912923692
product price: $58.39
/eaKey Features
Working Load Limit
4,300 lb
Finish
Clearcoat
Trade Size
9/32 in
Material
Alloy Steel
Includes Hook
No Hook Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIN7/10
Zoro #
G912923692
UPC #
-
Country of Origin
Multiple
Dimensions
Trade Size
9/32 in
Overall Length
10 ft
Link Inside Length
7/8 in
Material Thickness
9/32 in
Compatible Fitting Thickness
9/32 in
Link Inside Width
3/8 in
Details
Item
Chain
Working Load Limit
4,300 lb
Finish
Clearcoat
Material
Alloy Steel
Includes Hook
No Hook Included
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Links per Foot
15
Lifting Capability
For Lifting
Link Type
Straight
Minimum Operating Temperature
-40 Degrees F
Description
Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 15, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Clearcoat, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.