Chain Sling, G120, QOG, Alloy Steel, 10 ft L

  • Mfr # 13G120QOG/10

  • Zoro # G6414895


product price:  $1,960.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
4
Sling Type
QOG
Sling Length
10 ft
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G120QOG/10
Zoro #
G6414895
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Length
10 ft.
Master Link/Bail Opening Height
10 3/4 in
Master Link/Bail Opening Width
5 7/8 in
Chain Trade Size
1/2 in
Hook Opening Width
43/64 in
Master Link Inside Length
10 7/8 in
Master Link Inside Width
5 7/8 in
Sling Leg Length
8 ft

Details

Number of Sling Legs
4
Sling Type
QOG
Sling Capacity @ 30 Degrees
26,900 lb
Sling Capacity @ 45 Degrees
38,000 lb
Sling Capacity @ 60 Degrees
46,500 lb
Grade
120
Hook Opening
43/64 in
Attachment Type
Oblong Link and (4) Grab Hooks
Finish
Painted
Material
Alloy steel
Sling Hardware Material
Steel
Sling Material
Steel
Overall Reach
10 ft.
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
46,500 lb
Color
Blue
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Number of Chains
4
Chain Finish
Painted
Number of Legs
4
Chain Adjustability
Fixed
Load Capacity @ 30 Degrees
26,900 lb
Chain Grade
120
Chain Color
Blue
Fitting Material
Steel
Load Capacity @ 45 Degrees
38,000 lb
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Grab Hook
Fitting Finish
Powder Coated
Load Capacity @ 60 Degrees
46,500 lb
Fitting Color
Blue
Minimum Operating Temperature
-76 Degrees F

Description

Chain Sling, Sling Type QOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 4, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees 26,900 lb, Load Capacity @ 45 Degrees 38,000 lb, Load Capacity @ 60 Degrees 46,500 lb, Hook Opening Width 43/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 10 7/8 in, Master Link Inside Width 5 7/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.