Chain Sling, G120, SOG, Alloy Steel, 10 ft L

  • Mfr # 13G120SOG/10

  • Zoro # G6907293


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
17,900 lb
Grade
120
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G120SOG/10
Zoro #
G6907293
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
4 1/4 in
Length
10 ft.
Master Link/Bail Opening Height
7 1/2 in
Sling Leg Length
8 3/4 ft
Master Link Inside Length
7 1/2 in
Chain Trade Size
1/2 in
Hook Opening Width
43/64 in
Master Link Inside Width
4 3/8 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
17,900 lb
Grade
120
Hook Opening
43/64 in
Single Capacity
17,900 lb.
Standards
ASTM 952/A952M-02, ASTM A906/A906M-02
Sling Hardware Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
17,900 lb
Sling Material
Steel
Overall Reach
10 ft.
Finish
Painted
Number of Chains
1
Item
Chain Sling
Attachment Type
Oblong Link and Grab Hook
Color
Blue
Material
Alloy steel
Hook Type Included
Grab Hook
Chain Grade
120
Load Capacity @ 90 Degrees
17,900 lb
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Chain Color
Blue
Chain Adjustability
Fixed
Fitting Material
Steel
Chain Finish
Painted
Fitting Finish
Powder Coated
Minimum Operating Temperature
-76 Degrees F
Fitting Color
Blue

Description

Chain Sling, Sling Type SOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 120, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 8 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 43/64 in, Load Capacity @ 90 Degrees 17,900 lb, Hook Type Included Grab Hook, Master Link Inside Length 7 1/2 in, Master Link Inside Width 4 3/8 in, Chain Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.