Zoro Homepage

Chain Sling, G63, SOS, Stainless Stl, 5 ft L

  • Mfr # 16G63SOS/5

  • Zoro # G7043732


product price: $1,811.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
13,900 lb
Grade
63
Chain Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G63SOS/5
Zoro #
G7043732
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
5/8 in
Master Link/Bail Opening Width
3 7/8 in
Length
5 ft.
Master Link/Bail Opening Height
7 1/8 in
Sling Leg Length
3 1/8 ft
Chain Trade Size
5/8 in
Hook Opening Width
2 39/64 in
Master Link Inside Length
6 1/4 in
Master Link Inside Width
3 1/2 in

Description

Chain Sling, Sling Type SOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 5/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 2 39/64 in, Load Capacity @ 90 Degrees 13,900 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.