Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G63, TOS, Stainless Stl, 5 ft L

  • Mfr # 7G63TOS/5

  • Zoro # G7130146


product price: $1,838.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
4,000 lb
Sling Capacity @ 45 Degrees
5,700 lb
Sling Capacity @ 60 Degrees
7,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7G63TOS/5
Zoro #
G7130146
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Length
5 ft.
Master Link/Bail Opening Width
2 7/8 in
Master Link/Bail Opening Height
5 1/4 in
Sling Leg Length
3 3/4 ft
Master Link Inside Width
2 3/8 in
Chain Trade Size
9/32 in
Hook Opening Width
1 17/64 in
Master Link Inside Length
4 3/8 in

Details

Number of Sling Legs
3
Sling Type
TOS
Sling Capacity @ 30 Degrees
4,000 lb
Sling Capacity @ 45 Degrees
5,700 lb
Sling Capacity @ 60 Degrees
7,000 lb
Grade
63
Hook Opening
1 17/64 in
Sling Hardware Material
Stainless Steel
Number of Chains
3
Single Capacity
7000 lb.
Working Load Limit
7000 lb
Sling Material
Stainless Steel
Finish
Painted
Material
Stainless Steel
Color
Silver
Overall Reach
5 ft.
Attachment Type
Oblong Link and (3) Sling Hooks
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Load Capacity @ 45 Degrees
5,700 lb
Chain Color
Silver
Chain Finish
Painted
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
650 Degrees F
Fitting Color
Silver
Fitting Finish
Plain
Fitting Material
Stainless Steel
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
7,000 lb
Load Capacity @ 30 Degrees
4,000 lb
Chain Grade
63
Chain Adjustability
Fixed
Number of Legs
3

Description

Chain Sling, Sling Type TOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 3, Sling Leg Length 3 3/4 ft, Load Capacity @ 30 Degrees 4,000 lb, Load Capacity @ 45 Degrees 5,700 lb, Load Capacity @ 60 Degrees 7,000 lb, Hook Opening Width 1 17/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 2 3/8 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.