Zoro Homepage

Square Link Tire Chain Assembly, 1 PR

  • Mfr # USA2624S 10mm DS

  • Zoro # G215665923


product price: $2,169.99
/pr
Free Shipping & Returns

Key Features

Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Trade Size
10 mm
Compatible Tire Size
16.00-20, 16.00-21, 17.5-25, 420/70-24, 445/80-25
Chain Link Style
Square Rod Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA2624S 10mm DS
Zoro #
G215665923
UPC #
810081280716
Country of Origin
United States

Dimensions

Trade Size
10 mm
Compatible Tire Size
16.00-20, 16.00-21, 17.5-25, 420/70-24, 445/80-25

Details

Item
Square Link Tire Chain Assembly
Includes
1 Pair (2 Chains)
Material
Nickel Manganese Alloy
Chain Link Style
Square Rod Alloy
Product Type
Tire Chain
Compatible Vehicle Type
Skid Loaders
Finish
Zinc Plated
Cross Member Pattern
Ladder

Description

Square Link Tire Chain Assembly, Product Type Tire Chain, Compatible Vehicle Type Skid Loaders, Compatible Tire Size 16.00-20, 16.00-21, 17.5-25, 420/70-24, 445/80-25, Material Nickel Manganese Alloy, Chain Link Style Square Rod Alloy, Finish Zinc Plated, Trade Size 10 mm, Cross Member Pattern Ladder, Includes 1 Pair (2 Chains), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.