Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfanner Protos Integral ARBORIST Helmet - Neon Yellow & Red PROTOS-NYRD

Protos Integral ARBORIST Helmet - Neon Yellow & Red (Discontinued)

  • Mfr # PROTOS-NYRD
  • Zoro # G504965420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROTOS-NYRD
Zoro #
G504965420
UPC #
9009633012092
Country of Origin
Austria

Dimensions

Visor Width
10.5 in.
Size
52-63cm head circumference (20.47- 24.8")

Details

Color
Neon Yellow & Red
Standards
EN397, EN 12492, EN 1077, EN 1078, and ANSI Z89.1
Features
Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology
Application
Arborist climbing helmet system offering the best energy absorption, lightest weight and unprecedented breath-ability
Includes
Hearing and face protection integrated into the shell of the head protection to prevent snagging on branches

Description

The Protos arborist helmet from Pfanner is the most advanced helmet system available on the market, offering the best energy absorption, lightest weight, and unprecedented breath-ability. The side impact protection sets it apart from its competitors and makes it arguably the safest climbing helmet ever brought to market. Integrated hearing protection with low-profile design (no prominent parts to get caught on branches). "Swept back" design of the helmet allows for optimal field of view. The adjustable pressure fitting of the hearing protectors allows for a perfect fit. Even weight distribution design and the adjustable neck piece allow for a perfect, secure and comfortable fit, even without the chin strap. Adjustable vent flow on helmet (vents can be opened or closed) allows for use in wet, hot or cold work conditions. Discrete channel for the chin strap was designed to prevent the chin strap from slipping under the ear protector. Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology. All functions of the helmet (hearing protection, face shield, helmet adjustment, and helmet vents) can be activated with just two fingers making operation of the helmet easy. One of the only arborist helmets offering side and rear impact protection. Designed over a 15 year period with two things in mind: total head protection and working arborists. Includes chinstrap for work aloft. Certified to EN397 and EN 12492.
• Type: Arborist Helmet
• Can be adjusted with only two fingers and fits perfectly even when working in sloping or overhead positions
• Extraordinary wicking of perspiration via large and exchangeable pads with Klima-AIR technology
• Hearing and face protection are integrated into the shell of the head protection to prevent snagging on branches

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.