This item is Discontinued.

Pferd 1-1/2" COMBIDISC RS Abrasive Disc - Type CDR - Ceramic-COOL Fiber Disc - 80 Grit, PK 100 40571

1-1/2" COMBIDISC RS Abrasive Disc - Type CDR - Ceramic-COOL Fiber Disc - 80 Grit, PK 100 (Discontinued)

  • Mfr # 40571
  • Zoro # G706377380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40571
Zoro #
G706377380
UPC #
97758405713
Country of Origin
Germany

Dimensions

Diameter
1 1/2"

Details

Grit
80

Description

For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding. RS type COMBIDISC® abrasive discs are ideal for weld dressing of backwards repair welds, e.g. in cases, slots and grooves on engines and for processing welded-on combustor plates. Unlike on conventional abrasive discs, the abrasive coating is on the underside of the tool, which allows backwards working.


  • •Ideal for use in extremely difficult-to-reach areas.
  • •Convenient and safe backward working.
  • •Reduced down time due to quick changes.
  • •Convenient to use due to simple handling and low-vibration working.
  • •No operational disruptions caused by sticking, slipping, or disengaging.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.