1-1/2" to 7/8" Tapered Spiral Band - 2-3/8" Length, Ceramic Oxide CO-COOL, 120 Grit

  • Mfr # 41399

  • Zoro # G2664739


product price:  $4.69
/ea
Sold in multiples of 100 for $469.00

Key Features

Diameter
1-1/2 in
Abrasive Material
CO-COOL
Grit
120
Length
2-3/8 in
For Use With
EDP 42006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41399
Zoro #
G2664739
UPC #
097758413992
Country of Origin
Germany

Dimensions

Diameter
1-1/2 in
Length
2-3/8 in
Height
2-3/8 in

Details

Item
Spiral Band,Co-Cool,120 Grit,1-1/2"x7/8"x2-3/8"
Abrasive Material
CO-COOL
Grit
120
For Use With
EDP 42006
Recommended Speed
10000 to 15900 RPM

Description

Spiral Band,Co-Cool,120 Grit,1-1/2 In.x7/8 In.x2-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.