
1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX
Mfr # 45470
Zoro # G2655383
product price:Â $7.85
/ea
Sold in multiples of 10 for $78.50
Key Features
Flap Width
1"
Abrasive Material
Zirconia Alumina
Series
Pferdergonomics
Mounting Type
1/4" Shank
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45470
Zoro #
G2655383
UPC #
097758454704
Country of Origin
Spain
Dimensions
Flap Width
1"
Shank Size
1/4 in
Overall Diameter
1 1/2 in
Details
Item
Mounted Flap Wheel
Abrasive Material
Zirconia Alumina
Grit
80
Series
Pferdergonomics
Mounting Type
1/4" Shank
Abrasive Type
Coated
Description
Flap Wheel,Z-Cool,80 Grit,1-1/2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.