Shop A-PRIME
See all product information
Long Life Aluminum Oxide Flap Wheels, 2in x 1/2in x 1/4, 1/4 Shank, Grit 120, 10PK
Mfr # 10965
Zoro # G415555550
product price:Â $3.99
/pk 10, $0.40/ea
Sold in multiples of 50 for $199.50
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10965
Zoro #
G415555550
UPC #
-
Country of Origin
Türkiye
Dimensions
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
120
Description
Designed for durability and efficiency, these flap wheels are crafted with high-quality aluminum oxide, ensuring a long lifespan even under rigorous use. Measuring 2 inches in diameter and 1/2 inch in width, they are perfect for detailed work and precision finishing. The 1/4 inch shank provides a secure fit for most standard tools, making them versatile for various applications. Ideal for deburring, blending, and polishing, these flap wheels deliver consistent performance and a smooth finish on a variety of materials.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.